Beli harga oli stp 10w 30 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- STP Oli Mesin Sintetikatribut:
- API Category: SM/CF
- STP High Performance Motor Oil (Oli Mesin)atribut:
- SAE: SAE 20W-50
- API Category: SL/CF
- Shell Oli Mesin Helix HX5Deskripsi:- Pelumas dengan premium mineral - Keunggulan: Membersihkan lebih dengan menghilangkan endapan kotoran dari pelumas mineral sebelumnya - Menjaga performa mesin tetap stabil - Cocok dipakai untuk usia kendaraan 8-12 tahun.atribut:
- SAE Grade: 15W-40
- Kinematic Viscosity: '14.27 at 100°C
- SNI License: Yes
- SNI Number: SNI 7069.1:2012 No : 101/S/Pro/B/IV/2018
- Viscosity Index: 137
- Shell Oli Mesin Mobil Helix ECOatribut:
- SNI License: Yes
- SNI Number: SNI 7069.1:2012 No : 101/S/Pro/B/IV/2018
- Shell Oli Mesin Mobil/Motor Helix HX3atribut:
- SAE Grade: 20W50
- Viscosity (mm²/s): 157 @40°C, 19 @100°C
- Viscosity Index: 137
- Flash Point (°C): 215
- Pour Point (°C): - 27
- Density (kg/L): 0.888 @15°C
- SNI License: Yes
- SNI Number: SNI 7069.1:2012 No : 101/S/Pro/B/IV/2018
- Shell Oli Mesin Mobil Helix HX8 Fully SyntheticDeskripsi:Untuk pengendara yang mengineginkan perlindungan canggih terhadap mesin apapun tantangan berkendaranya.- Pelumas mesin fully Synthetic - Sesuai untuk mesin modernatribut:
- SAE Grade: 5W30
- SNI License: Yes
- SNI Number: SNI 7069.1:2012 No : 101/S/Pro/B/IV/2018
- Shell Oli Mesin Mobil/Motor Helix UltraDeskripsi:2. Tutup ganda dengan struktur labirin.atribut:
- SAE Grade: 5W40
- Viscosity at 40°C (mm²/s): 74.4
- Viscosity at 100°C (mm²/s): 13.1
- Viscosity Index: 179
- Density at 15degrees C kg/L: 0.840
- Packaging: Bottle
- Flash Point (°C): 215
- Pour Point (°C): - 39
- Volume (L): 1
- Kendall Oli Mesin Mobil PCMO GT-1 HP SAEDeskripsi:Motor oil is made from crude oil and is used to lubricate, clean, and cool engines. Types of motor oil include conventional, synthetic, diesel, bio-based, hybrid (blends of conventional and synthetic), and recycled oils. Motor oil varies in weight and viscosity, as well as additives that some manufacturers add to the oil during the refining process. A numerical code system created by the Society of Automotive Engineers (SAE) grades motor oils according to viscosity--the higher the number between 0 and 60, the more viscous (thicker) the oil is. Most consumer motor oils are graded by two numbers, with the first number indicating cold weather (Winter or W) performance. This oil has a weight of SAE 10W-40, meaning it has an SAE viscosity rating of 10 in cold temperatures and a rating of 40 at normal operating temperature. Always check your vehicles owners manual to verify that this is the correct weight of motor oil for your vehicle. This oil is a conventional motor oil, meaning it is refined from crude oil or petroleum products. Conventional motor oils may or may not have additives included after refining. Conventional motor oils are more versatile than synthetic or hybrid motor oils, because they are suitable for use with nearly all types of modern vehicle engines, from cars and trucks to motorcycles, ATVs, farm equipment, and more.atribut:
- Color, ASTM D1500: 3
- Pour Point: -38Degrees F
- Zinc, wt %: 0.085
- Packaging: Bottle
- BM1 PC 3100 - Gasoline Engine Oil Mobil (Oli Mesin)Deskripsi:Pelumas semi sintetis yang dibuat untuk operasional beban kerja ringan maupun berat, dengan keunggulan PC-AFA. Sangat cocok untuk kendaraan bermesin standar sederhana dengan kondisi mesin yang baik.atribut:
- API Service: SJ
- NOK Oil Seal Tipe TCatribut:
- Type: TC
- BM1 PC 3000 - Gasoline Engine Oil MobilDeskripsi:Pelumas semi sintetis yang dibuat untuk operasional beban kerja ringan maupun berat, dengan keunggulan PC-AFA. Sangat cocok untuk kendaraan bermesin standar sederhana dengan kondisi mesin yang baik.atribut:
- API Service: SJ
- Castrol Gas Engine Oil (Oli Mesin)Deskripsi:Castrol Duratec L is a monograde gas engine lubricant that provides excellent thermal and oxidative stability to reducecombustion chamber deposits and significantly reduce maintenance costs.Duratec L is formulated primarily for spark ignition naturalatribut:
- Grade: SAEJ300
- Sub Grade: SAE 40
- Characteristics: Standart
- Applicable to these sectors: Oil & Gas, Power Generation
- Volume (L): 209
- Castrol Hydraulic OilDeskripsi:HYSPIN AWS 68 & HYSPIN AWS 46ANTI-WEAR HYDRAULIC OILSZinc-based hydraulic oils for use in all types of hydraulic pumps where pressures and speeds require anti-wear protection.atribut:
- Grade: ISO3448
- Characteristics: Standart
- Applicable to these sectors: Oil & Gas, Power Generation
- Volume (L): 209
Daftar Harga harga oli stp 10w 30 Terbaru January 2026
| STP Oli Mesin Sintetik | Rp98.900 |
| STP High Performance Motor Oil (Oli Mesin) | Rp89.900 |
| Shell Oli Mesin Helix HX5 | Rp88.900 |
| Shell Oli Mesin Mobil Helix ECO | Rp78.900 |
| Shell Oli Mesin Mobil/Motor Helix HX3 | Rp58.900 |
| Shell Oli Mesin Mobil Helix HX8 Fully Synthetic | Rp239.900 |
| Shell Oli Mesin Mobil/Motor Helix Ultra | Rp279.900 |
| Kendall Oli Mesin Mobil PCMO GT-1 HP SAE | Rp97.900 |
| BM1 PC 3100 - Gasoline Engine Oil Mobil (Oli Mesin) | Rp129.900 |
| Pertamina Oli Mesin Diesel Meditran Heavy Duty Industrial | Rp1.099.900 |
Data diperbarui pada 03/01/2026 (Harga belum termasuk PPN)




















































































































































/P102041796-1.jpg)






/P102121689-1.jpg)




/ihP102080665-2.jpg)